Motion
28001
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in
MI ITEM #02630911
MFR #28001
Price$43.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in
MI ITEM #02630911
MFR #28001

Mfr description
28001 GRINDING WHEELS VW 6 X 3/4 X 1 A6
  • Aluminum oxide grain
  • For sharpening tools and light stock removal
  • Arbor hole: 1”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.87/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Application
    Grinding
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    5/8" Reduction Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • UPC_NO
    699053280011
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)