Motion
28005
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 6 in, Center Hole Dia: 1 in
Mi Item #02630914
MFR #28005
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 6 in, Center Hole Dia: 1 in
Mi Item #02630914
MFR #28005

Mfr description
28005 GRINDING WHEELS VW 6 X 1/2 X 1 A8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.87/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Application
    Grinding
  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    80
  • Includes
    5/8" Reduction Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • UPC_NO
    699053280059
  • Warranty
    6 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)