Motion
28011
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in
MI ITEM #02630915
MFR #28011
List Price$60.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in
MI ITEM #02630915
MFR #28011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.10/each for your price

Overview

Mfr description
28011 GRINDING WHEELS VW 7 X 3/4 X 1 A6

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Max Rpm
    3600 rpm
  • UPC_NO
    699053280110
  • Includes
    5/8" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought