Overview
Mfr description
70025 FLAP WHEELFW 1-1/2 X 1/2 X 1/4 6
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053700250
- Long DescriptionThe 70025 is a mounted flap wheel made with aluminum oxide abrasive in a 60 grit, featuring a 1/4 inch shank size, a 1-1/2 inch wheel diameter, and a 1/2 inch wheel width, ideal for stock removal, edge blending, and general grinding tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data