Overview
Mfr description
70026 FLAP WHEELFW 1-1/2 X 1/2 X 1/4 8
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053700267
- Long DescriptionThe 70026 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, and 1/2 in wheel width, suitable for light grinding, deburring, and surface preparation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data