Motion
71002
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #02630933
MFR #71002
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #02630933
MFR #71002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
71002 FLAP WHEELFW 1 X 3/4 X 1/4-20 12

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/4 in
  • UPC_NO
    699053710020
  • Long Description
    The 71002 is a mounted flap wheel constructed with aluminum oxide abrasive in a 120 grit, equipped with a 1/4-20 inch shank size, a 1 inch wheel diameter, and a 3/4 inch wheel width, making it ideal for fine blending and light finishing work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text