Overview
Mfr description
71003 FLAP WHEELFW 1 X 3/4 X 1/4-20 18
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width3/4 in
- UPC_NO699053710037
- Long DescriptionThe 71003 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and 3/4 in wheel width, suitable for fine finishing and deburring in tight spaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data