Motion
71004
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #02630935
MFR #71004
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #02630935
MFR #71004

Mfr description
71004 FLAP WHEELFW 1 X 3/4 X 1/4-20 24
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Long Description
    The 71004 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and 3/4 in wheel width, ideal for ultra-fine finishing.
  • UPC_NO
    699053710044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)