Motion
71062
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #02630936
MFR #71062
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #02630936
MFR #71062

Mfr description
71062 FLAP WHEELFW 3 X 1/2 X 1/4-20 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 71062 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 1/2 in wheel width, suitable for fine finishing and blending applications.
  • Max Rpm
    20000 rpm
  • UPC_NO
    699053710624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)