Overview
Mfr description
71063 FLAP WHEELFW 3 X 1/2 X 1/4-20 18
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053710631
- Long DescriptionThe 71063 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 1/2 in wheel width, ideal for fine finishing and blending larger surfaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data