Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #02630940
MFR #71073

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71073 FLAP WHEELFW 3 X 3/4 X 1/4-20 18

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/4 in
  • UPC_NO
    699053710730
  • Long Description
    The 71073 is a mounted flap wheel constructed from aluminum oxide abrasive in a 180 grit, featuring a 1/4-20 inch shank size, a 3 inch wheel diameter, and a 3/4 inch wheel width, ideal for fine blending, finishing, and smoothing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text