Motion
72025
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1-1/2 in, Maximum RPM: 6000 RPM
MI ITEM #02630942
MFR #72025
List Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1-1/2 in, Maximum RPM: 6000 RPM
MI ITEM #02630942
MFR #72025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.22/each for your price

Overview

Mfr description
72025 FLAP WHEELFW 6 X 1-1/2 X 1 3AX 6

Specifications

  • Wheel Diameter
  • Wheel Width
    1-1/2 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    6000 rpm
  • UPC_NO
    699053720258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought