Motion
79106
Encore Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #02630946
MFR #79106
Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Encore Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #02630946
MFR #79106

Mfr description
79106 FLAP WHEELSAITLAM K 4-1/2 X 7/8 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.57/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Contour finishing, Deburring, Finishing and blending, Welding grinding and blending
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Trimmable
    Not Trimmable
  • UPC_NO
    699053791067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)