Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 40 Grit, 11000 RPM, Package Qty: 10
MI ITEM #02630949
MFR #73540

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73540 FLAP WHEELSAITLAM 4-1/2 X 7/8 Z4

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    Glass-Filled Nylon
  • Max Rpm
    11000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    699053735405
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text