Motion
74060
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02630960
MFR #74060
Your Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02630960
MFR #74060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.48/each(List $17.80)

Overview

Mfr description
74060 FLAP WHEELFW 2-1/2 X 1 X 1/4 3A 6
  • Premium aluminum oxide grain with grinding aid
  • Excellent for cleaning, deburring, polishing, blending
  • Excellent for reducing heat build-up on heat sensitive materials
  • Stem: 1/4”

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • UPC_NO
    699053740607
  • Long Description
    The 74060 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, suitable for heavy grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text