Motion
74061
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02630961
MFR #74061
Your Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02630961
MFR #74061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.83/each(List $17.80)

Overview

Mfr description
74061 FLAP WHEELFW 2-1/2 X 1 X 1/4 3A 8

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • UPC_NO
    699053740614
  • Long Description
    The 74061 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, ideal for general-purpose grinding and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought