Motion
88012
Coated Finishing Disc - 20 in Disc Dia, Silicon Carbide, 120 Grit
MI ITEM #02630965
MFR #88012
List Price$37.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 20 in Disc Dia, Silicon Carbide, 120 Grit
MI ITEM #02630965
MFR #88012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.19/each for your price

Overview

Mfr description
88012 ABRASIVE SAITSCREEN 20 " DISC 12

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    120
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053880129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text