Overview
Mfr description
88512 ABRASIVE SAITSCREEN 15 " DISC 12
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialSilicon Carbide
- Grit Number120
- Backing MaterialCloth
- Includes Vacuum HolesVacuum Holes Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data