Motion
88810
Coated Finishing Disc - 18 in Disc Dia, Silicon Carbide, 100 Grit
MI ITEM #02630972
MFR #88810
List Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 18 in Disc Dia, Silicon Carbide, 100 Grit
MI ITEM #02630972
MFR #88810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.33/each for your price

Overview

Mfr description
88810 ABRASIVE SAITSCREEN 18 " DISC 10

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    100
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053888101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text