Motion
25006
MI ITEM #02630974
MFR #25006
List Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02630974
MFR #25006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.02/each for your price

Overview

Mfr description
25006 GRINDING WHEELS T16 2 X 3 X 5/8-1
  • For grinding and snagging hard to reach areas
  • Fast stock removal
  • Arbor hole: 5/8-11 UNC
  • Max RPM: 18,100

Specifications

  • Maximum Diameter
    2 in
  • Thickness
    3 in
  • Material
    Aluminum Oxide
  • Grit Number
    16
  • Grade
    Coarse
  • Shape
    Type 16 - Cone
  • Center Hole Thread Size
    5/8-11 in
  • Max Rpm
    18100 rpm
  • UPC_NO
    699053250069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text