1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
25106
25106
MI ITEM #
02630975
MFR #
25106
Price
$24.04
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Cones and Plugs
UNITED ABRASIVES INC 25106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
25106
25106
MI ITEM #
02630975
MFR #
25106
Mfr description
25106 GRINDING WHEELS T17 2 X 3 X 5/8-1
For grinding and snagging hard to reach areas
Fast stock removal
Arbor hole: 5/8-11 UNC
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.04
/each
Add to Cart
Specifications
Dimensions
Center Hole Thread Size
5/8-11 in
Maximum Diameter
2 in
Thickness
3 in
Details
Grade
Coarse
Grit Number
16
Material
Aluminum Oxide
Max Rpm
18100 rpm
Shape
Type 17 - Square Tip Cone
UPC_NO
699053251066
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items