Motion
22062
Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
Mi Item #02630982
MFR #22062
Price$16.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
Mi Item #02630982
MFR #22062

Mfr description
22062 CUTTING WHEELS DT 9 X 1/8 X 5/8-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.71/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting, Light Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Package Quantity
    10
  • UPC_NO
    699053220628
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)