Motion
20089
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 8500 rpm
MI ITEM #02630984
MFR #20089
List Price$34.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 8500 rpm
MI ITEM #02630984
MFR #20089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.04/each for your price

Overview

Mfr description
20089 GRINDING WHEELS DS 7 X1/4 X 5/8-1

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    8500 rpm
  • UPC_NO
    699053200897
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text