Motion
22289
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 8500 rpm
MI ITEM #02630987
MFR #22289
List Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 8500 rpm
MI ITEM #02630987
MFR #22289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.05/each for your price

Overview

Mfr description
22289 CUTTING WHEELS DT 7 X 1/8 X 5/8-1

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    8500 rpm
  • UPC_NO
    699053222899
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text