Motion
22299
Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 6600 rpm
MI ITEM #02630988
MFR #22299
List Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 6600 rpm
MI ITEM #02630988
MFR #22299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.04/each for your price

Overview

Mfr description
22299 CUTTING WHEELS DT 9 X 1/8 X 5/8-1
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Designed and manufactured to perform both high performance cutting and light grinding
  • Long life combined with versatility for the pipeline industry
  • Thickness: 1/8”
  • Grit/grade: Pipeline

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    6600 rpm
  • UPC_NO
    699053222998
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought