Motion
27402
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #02630992
MFR #27402
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #02630992
MFR #27402

Mfr description
27402 GRINDING WHEELS A3 RB 1 X 2-3/4 X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.53/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    16100 rpm
  • Point Shape
    A3
  • Point Shape Code
    A3
  • UPC_NO
    699053274027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)