Motion
27405
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630993
MFR #27405
Your Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630993
MFR #27405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.10/each(List $11.62)

Overview

Mfr description
27405 GRINDING WHEELS A11 RB 7/8 X 2 X

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Head Diameter
    7/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    19860 rpm
  • Point Shape
    A11
  • Point Shape Code
    A11
  • UPC_NO
    699053274058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text