Motion
27409
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630994
MFR #27409
Your Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630994
MFR #27409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.17/each(List $10.56)

Overview

Mfr description
27409 GRINDING WHEELS W189 RB 1/2 X 2 X

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Head Diameter
    1/2 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    24000 rpm
  • Point Shape
    W189
  • Point Shape Code
    W189
  • UPC_NO
    699053274096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text