Motion
27030
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631000
MFR #27030
Your Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631000
MFR #27030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.74/each(List $7.75)

Overview

Mfr description
27030 MOUNTED POINTS A4 1-1/4 X 1-1/4 X

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    30560 rpm
  • Point Shape
    A4
  • Point Shape Code
    A4
  • UPC_NO
    699053270302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought