Overview
Mfr description
27086 MOUNTED POINTS A36 1-5/8 X 3/8 X
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter1-5/8 in
- Shank Diameter1/4 in
- Head Thickness3/8 in
- MaterialAluminum Oxide
- Max Rpm23520 rpm
- Point ShapeA36
- UPC_NO699053270869
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data