Overview
Mfr description
27350 MOUNTED POINTS W225 1-1/4 X 1/4 X
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter1-1/4 in
- Shank Diameter1/4 in
- Head Thickness1/4 in
- MaterialAluminum Oxide
- Max Rpm30560 rpm
- Point ShapeW225
- Point Shape CodeW225
- UPC_NO699053273501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data