Motion
28052
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in
MI ITEM #02631007
MFR #28052
Your Price$149.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in
MI ITEM #02631007
MFR #28052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.09/each(List $171.45)

Overview

Mfr description
28052 GRINDING WHEELS VW 10 X 1-1/2 X 1

Specifications

  • Wheel Diameter
    10 in
  • Application
    Grinding
  • Wheel Thickness
    1-1/2 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Grit Number
    80
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Max Rpm
    2483 rpm
  • Package Quantity
    1
  • UPC_NO
    699053280523
  • Includes
    3/4" Reduction Bushing
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text