Motion
88003
Coated Sanding Sheet - Silicon Carbide Material, 24 in Long, 12 in Wide, 100 Grit, 10 Per Pack
MI ITEM #02631012
MFR #88003
Your Price$31.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 24 in Long, 12 in Wide, 100 Grit, 10 Per Pack
MI ITEM #02631012
MFR #88003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.22/each(List $35.91)

Overview

Mfr description
88003 ABRASIVE SAITSCREEN 12 X 24 SHEET

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    100
  • Sheet Length
    24 in
  • Sheet Width
    12 in
  • Backing Material
    Paper/Cloth Combination
  • Number of Sheets
    10
  • UPC_NO
    699053880037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text