Motion
20173
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 12200 rpm
MI ITEM #02631014
MFR #20173
List Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 12200 rpm
MI ITEM #02631014
MFR #20173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.07/each for your price

Overview

Mfr description
20173 GRINDING WHEELS DS 5 X 1/4 X 5/8-
  • Long life for general-purpose grinding
  • Thickness: 1/4”
  • Grit/grade: A24R

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    R
  • Max Rpm
    12200 rpm
  • Application
    Grinding
  • UPC_NO
    699053201733
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text