Motion
22067
Depressed Center Grinding Wheel - Type 27 / Type 42, 9 in Wheel Dia., 3/32 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
Mi Item #02631030
MFR #22067
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27 / Type 42, 9 in Wheel Dia., 3/32 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
Mi Item #02631030
MFR #22067

Mfr description
22067 CUTTING WHEELS DT 9 X 3/32 X 5/8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    9 in
  • Face Rim Width
    3/32 in
  • Overall Diameter
    9 in
  • Overall Thickness
    3/32 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    3/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance, Unique Super-Locktm Hub Combines Both A Mechanical Locking System And Chemical Bond
  • Application
    Cutting, General Purpose, Ferrous Metals
  • Arbor Type
    Threaded
  • Bond Type
    Chemical
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27, Type 42
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    24
  • Includes
    5/8-11 Super-LockTM Hub
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Specification
    A24R Type 27
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053220673
  • Wheel Hardness
    R
  • Wheel Type
    Type 27 / Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)