Motion
20172
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 46 Grit, 12200 rpm
MI ITEM #02631037
MFR #20172
Your Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 46 Grit, 12200 rpm
MI ITEM #02631037
MFR #20172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.23/each(List $20.96)

Overview

Mfr description
20172 GRINDING WHEELS DS 5 X 1/4 X 5/8-

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    46
  • Grade
    Medium
  • Wheel Hardness
    N
  • Max Rpm
    12200 rpm
  • UPC_NO
    699053201726
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text