Motion
20915
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor, 60 Grit, 10200 rpm
MI ITEM #02631039
MFR #20915
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor, 60 Grit, 10200 rpm
MI ITEM #02631039
MFR #20915

Mfr description
20915 CUTTING WHEELS DT 6 X .090 X 5/8-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.14/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.09 in

Details

  • Application
    Cutting
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Package Quantity
    10
  • UPC_NO
    699053209159
  • Warranty
    6 months
  • Wheel Hardness
    S
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)