Motion
20148
Saitech Attacker Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 8500 rpm
MI ITEM #02631043
MFR #20148
Your Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saitech Attacker Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 8500 rpm
MI ITEM #02631043
MFR #20148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.60/each(List $34.04)

Overview

Mfr description
20148 GRINDING WHEELS DS 7 X 1/4 X 5/8-
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Extremely fast stock removal on hard metals with minimal pressure
  • Thickness: 1/4”

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    8500 rpm
  • Application
    Grinding
  • UPC_NO
    699053201481
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text