Motion
20953
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor, 13300 rpm
MI ITEM #02631066
MFR #20953
Your Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor, 13300 rpm
MI ITEM #02631066
MFR #20953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.22/each(List $9.02)

Overview

Mfr description
20953 CUTTING WHEELS DT 4-1/2X.090X5/8-

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Max Rpm
    13300 rpm
  • Application
    Cutting
  • UPC_NO
    699053209531
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought