Motion
20954
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor Hole Size, 12200 rpm
MI ITEM #02631067
MFR #20954
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor Hole Size, 12200 rpm
MI ITEM #02631067
MFR #20954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
20954 CUTTING WHEELS DT 5 X .090 X 5/8-

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Max Rpm
    12200 rpm
  • UPC_NO
    699053209548
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text