Motion
20955
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 5/8 in Arbor, 10200 rpm
Mi Item #02631068
MFR #20955
Price$12.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 5/8 in Arbor, 10200 rpm
Mi Item #02631068
MFR #20955

Mfr description
20955 CUTTING WHEELS DT 6 X .090 X 5/8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.89/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    6 in
  • Face Rim Width
    0.0900 in
  • Overall Diameter
    6 in
  • Overall Thickness
    0.0900 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.09 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Thin .090 Width, Tough Zirconium Grain, High Performance Cutting And Notching For The Toughest Applications, Externally Reinforced With Fiberglass Layers, Made In The Usa
  • Application
    Cutting, Notching
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Includes
    5/8 -11 Nut
  • Material
    Zirconia
  • Max Rpm
    10200 rpm
  • Ratings
    ANSI B7.1
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053209555
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)