Motion
22651
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02631072
MFR #22651
Your Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02631072
MFR #22651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.85/each(List $13.03)

Overview

Mfr description
22651 CUTTING WHEELS DT 4-1/2X3/32X5/8-
  • Zirconium
  • High performance cutting for the toughest applications
  • Arbor hole: 5/8-11 UNC
  • Max RPM: 13,300

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    R
  • Max Rpm
    13300 rpm
  • Application
    Cutting
  • UPC_NO
    699053226514
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text