Motion
28102
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in
MI ITEM #02631077
MFR #28102
List Price$77.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in
MI ITEM #02631077
MFR #28102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.59/each for your price

Overview

Mfr description
28102 GRINDING WHEELS VW 6 X 3/4 X 1 GC

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1 in
  • Material
    Silicon Carbide
  • Grit Number
    120
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Max Rpm
    4138 rpm
  • UPC_NO
    699053281025
  • Includes
    5/8" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text