Overview
Mfr description
71032 FLAP WHEELFW 1-1/2 X 1 X 1/4-20
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053710327
- Long DescriptionThe 71032 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 1-1/2 in wheel diameter, and 1 in wheel width, suitable for fine finishing, deburring, and smoothing applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data