Overview
Mfr description
71052 FLAP WHEELFW 2-1/2 X 1/2 X 1/4-20
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053710525
- Long DescriptionThe 71052 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and 1/2 in wheel width, suitable for fine blending and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data