Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 24 in Long, 12 in Wide, 120 Grit, 10 Per Pack
MI ITEM #02631088
MFR #88004

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
88004 ABRASIVE SAITSCREEN 12 X 24 SHEET

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    120
  • Sheet Length
    24 in
  • Sheet Width
    12 in
  • Backing Material
    Paper/Cloth Combination
  • Number of Sheets
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text