Overview
Mfr description
71033 FLAP WHEELFW 1-1/2 X 1 X 1/4-20
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053710334
- Long DescriptionThe 71033 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 1-1/2 in wheel diameter, and 1 in wheel width, suitable for fine finishing and smoothing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data