Specifications
Dimensions
- Shank Size1/4-20 in
- Wheel Diameter2-1/2 in
- Wheel Width1 in
Details
- Abrasive MaterialAluminum Oxide
- Grit Number180
- Long DescriptionThe 71058 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, suitable for fine blending and surface refinement.
- UPC_NO699053710587