Overview
Mfr description
70062 FLAP WHEELFW 2-1/2 X 1/2 X 1/4 1
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053700625
- Long DescriptionThe 70062 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and 1/2 in wheel width, ideal for fine finishing and smoothing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data