Motion
74062
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02631101
MFR #74062
List Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02631101
MFR #74062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.80/each for your price

Overview

Mfr description
74062 FLAP WHEELFW 2-1/2 X 1 X 1/4 3A 1

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • UPC_NO
    699053740621
  • Long Description
    The 74062 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, ideal for blending and surface refinement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text